TWB55 - 1-1/2" Emt Insulating Bushing

Bridgeport

  • $2.98 (Each)
  • $2.98 (Each)

  • $297.50 (Per 100)

In-Stock: 20 available locally (Sherman, TX) ( change location)
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
TWB55
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-55
Description
1-1/2" Emt Insulating Bushing
Emt Insulating Bushing, 1-1/2 In Trade Size, Plastic, White, 1.440 In Length, 0.61 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747400550 / 0781747400550 / 00781747400550
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.98 (Each)
Carton
$297.50 (Per 100)
Stock Availability
Sherman
20 (Check another store)
DFW RDC
71
All Stores
8,012
Resources
Images
 
 
TWB55 - Small Image
 
TWB55 - Large Image
 
TWB55 - Large Image
Attachments
 
 
TWB55 - Specification Sheet
Other Links
 
 
TWB55 - Other
 
TWB55 - Other
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
Plastic
Material, Color, and Finish
Color
White
Finish
NO FINISH
Dimensions and Weight
Length
1.440 in
Size
1-1/2
Width
0.61 in
Descriptions
Description
1-1/2" EMT INSULATING BUSHING
Extra Long Description
BPT TWB-55 1-1/2 IN Emt Insulating
Features
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing.
Long Description
EMT Insulating Bushing, 1-1/2 in Trade Size, Plastic, White, 1.440 in Length, 0.61 in Width, +90 °C Operating Temperature
Product Type
Emt Insulating Bushing
Short Description
EMT Insulating Bushing, 1-1/2 in, Plastic, White/Plain
Special Features
Insulated Bushing
Additional Information
Color/Finish
White;Plain
For Use With
EMT Conduit
Made In USA
yes
Maximum Operating Temperature
+90 °C
Package Quantity
100 PK;1 CT
Standards Met
NEC 300-15(C);RoHS Compliant
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-55
GTIN
00781747400550
UPC
781747400550
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.014
Carton
100
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,012

Location search:
These alternate items can be purchased instead of TWB55.
Jump To:

Similar Items

Similar items are close alternatives to TWB55, though they may not be 100% alike.

Cross Referenced

These items are similar to TWB55 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWB55 Bridgeport Fittings 00781747400550
EIB150 American Fittings 00662364780686
EMT150 Arlington 00018997122308
EMTB150 LH Dottie 00781002816171
IB-150 Garvin Industries 00785592405210
75015B Halex 00051411750152
TPB-150 Orbit Industries 00835243052369
1665 Topaz 00751338184558

* All prices subject to change.

Begin Live Chat