259DC2 - 4" Diecast Emt Concrete Tight Connector

Bridgeport

  • $40.00 (Each)
  • $40.00 (Each)

  • $240.00 (Per 6)

  • $3,999.98 (Per 100)

In-Stock: 10 available locally (Mineral Wells, TX) ( change location)
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
259DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
259-DC2
Description
4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152596 / 0781747152596 / 00781747152596
Weight per unit
3.0329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.00 (Each)
Carton
$240.00 (Per 6)
Stock Availability
Mineral Wells
10 (Check another store)
DFW RDC
28
All Stores
594
Resources
Images
 
 
259DC2 - Small Image
 
259DC2 - Large Image
 
259DC2 - Video
Attachments
 
 
259DC2 - Specification Sheet
Other Links
 
 
259DC2 - Other
 
259DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
3.75 in
Size
4
Descriptions
Description
4" DIECAST EMT CONCRETE TIGHT CONNECTOR
Extra Long Description
BPT 259-DC2 4 IN Comp. Conn., Box o
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 2-1/2" thru 4" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Long Description
EMT Concrete Tight DC Connector, 4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 in Connection Size, Compression Connection, Non-Insulated, 3.75 in Length, 1.308 lb/EA
Product Type
EMT Concrete Tight DC Connector
Short Description
EMT Concrete Tight DC Connector, 4 in, Zinc Die Cast
Special Features
For use in Wet Locations in Canada Only
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
Straight
Connection Size
4 in
Connection Type
Compression
Connector Type
Compression
For Use With
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Media
Yes
Package Quantity
1 CT;12 PK
Standards Met
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
259-DC2
GTIN
00781747152596
UPC
781747152596
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
4
Packaging
Weight
1.308 lb/EA
Weight per each
3.0329
Carton
6
Uses, Certifications, and Standards
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 594

Location search:
These alternate items can be purchased instead of 259DC2.
Jump To:

Similar Items

Similar items are close alternatives to 259DC2, though they may not be 100% alike.

Cross Referenced

These items are similar to 259DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-610 APPOZGCOMM 00687855106103
829 Arlington 00018997008299
259-DC2 Bridgeport Fittings 00781747152596
659DC Eaton Crouse-Hinds 00784564004154
02140B Halex 00051411021405
L-39 Madison Electric 00784297310393
TC-610 Neer n/a
TC610 Neer n/a
TC610 O-Z Gedney n/a
TC-610 O-Z Gedney n/a
269 Producto Electric Corp. n/a
2846 Raco 00050169028469
610 Regal n/a
L2110 Thomas & Betts n/a
TC2110 Thomas & Betts 00785991437515
TC-2110-SC Thomas & Betts n/a
TC2110SC Thomas & Betts n/a
TK2110SC Thomas & Betts 00785991441819
TC-2110-SC Thomas & Betts Conduit n/a
660 Topaz 00751338166806

* All prices subject to change.

Begin Live Chat