255DC2 - 2" Diecast Emt Concrete Tight Connector

Bridgeport

  • $8.32 (Each)
  • $8.32 (Each)

  • $83.20 (Per 10)

  • $832.00 (Per 100)

In-Stock: 164 available locally (Longview, TX) ( change location)
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
255DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
255-DC2
Description
2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 In Connection Size, Compression Connection, Non-Insulated, 2.12 In Length, 0.74 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152558 / 0781747152558 / 00781747152558
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.32 (Each)
Carton
$83.20 (Per 10)
Stock Availability
Longview
164 (Check another store)
All Stores
3,325
Resources
Images
 
 
255DC2 - Small Image
 
255DC2 - Large Image
 
255DC2 - Video
Attachments
 
 
255DC2 - Specification Sheet
Other Links
 
 
255DC2 - Other
 
255DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
2.12 in
Size
2
Descriptions
Description
2" DIECAST EMT CONCRETE TIGHT CONNECTOR
Extra Long Description
BPT 255-DC2 2 IN Comp. Conn., Box o
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Long Description
EMT Concrete Tight DC Connector, 2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 in Connection Size, Compression Connection, Non-Insulated, 2.12 in Length, 0.74 lb/EA
Product Type
EMT Concrete Tight DC Connector
Short Description
EMT Concrete Tight DC Connector, 2 in, Zinc Die Cast
Special Features
For use in Wet Locations in Canada Only
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
Straight
Connection Size
2 in
Connection Type
Compression
Connector Type
Compression
For Use With
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Media
Yes
Package Quantity
1 CT;10 PK
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
255-DC2
GTIN
00781747152558
UPC
781747152558
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight
0.74 lb/EA
Weight per each
0.74
Carton
10
Uses, Certifications, and Standards
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT.
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,325

Location search:
These alternate items can be purchased instead of 255DC2.
Jump To:

Similar Items

Similar items are close alternatives to 255DC2, though they may not be 100% alike.

Cross Referenced

These items are similar to 255DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-606 APPOZGCOMM 00687855106066
825 Arlington 00018997008251
255-DC2 Bridgeport Fittings 00781747152558
655DC Eaton Crouse-Hinds 00784564004116
02120B Halex 00051411021207
L-31 Madison Electric 00784297310317
TC-606 Neer n/a
TC606 Neer n/a
TC606 O-Z Gedney n/a
TC-606 O-Z Gedney n/a
265 Producto Electric Corp. n/a
2808 Raco 00050169028087
606 Regal n/a
L31 Thomas & Betts n/a
TC216 Thomas & Betts n/a
TC-216-SC Thomas & Betts 00785991437409
TC-216-SC Thomas & Betts Conduit n/a
656 Topaz 00751338166400

* All prices subject to change.

Begin Live Chat