251DC2 - 3/4" Diecast Emt Concrete Tight Connector

Bridgeport

  • $1.30 (Each)
  • $1.30 (Each)

  • $32.45 (Per 25)

  • $129.80 (Per 100)

  • $324.50 (Per 250)

In-Stock: 99 available locally (Monroe, LA) ( change location)
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
251DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
251-DC2
Description
3/4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 In Connection Size, Compression Connection, Non-Insulated, 1.34 In Length, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152510 / 0781747152510 / 00781747152510
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.30 (Each)
Carton
$32.45 (Per 25)
Standard Packaging
$324.50 (Per 250)
Stock Availability
Monroe
99 (Check another store)
West Monroe
251
All Stores
39,187
Resources
Images
 
 
251DC2 - Small Image
 
251DC2 - Large Image
 
251DC2 - Large Image
 
251DC2 - Video
Attachments
 
 
251DC2 - Specification Sheet
Other Links
 
 
251DC2 - Other
 
251DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1.34 in
Size
3/4
Descriptions
Description
3/4" DIECAST EMT CONCRETE TIGHT CONNECTOR
Extra Long Description
BPT 251-DC2 3/4 IN Comp. Conn., Box
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Long Description
EMT Concrete Tight DC Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 in Connection Size, Compression Connection, Non-Insulated, 1.34 in Length, 0.15 lb/EA
Product Type
EMT Concrete Tight DC Connector
Short Description
EMT Concrete Tight DC Connector, 3/4 in, Zinc Die Cast
Special Features
For use in Wet Locations in Canada Only
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
Straight
Connection Size
3/4 in
Connection Type
Compression
Connector Type
Compression
For Use With
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Media
Yes
Package Quantity
25 CT;250 PK
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
251-DC2
GTIN
00781747152510
UPC
781747152510
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT.
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39,187

Location search:
These alternate items can be purchased instead of 251DC2.
Jump To:

Similar Items

Similar items are close alternatives to 251DC2, though they may not be 100% alike.

Cross Referenced

These items are similar to 251DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-602 APPOZGCOMM 00687855106028
821 Arlington 00018997008213
251-DC2 Bridgeport Fittings 00781747152510
651DC Eaton Crouse-Hinds 00784564004079
20212 Halex n/a
02107B Halex 00051411021078
L-23 Madison Electric 00784297310232
TC-602 Neer n/a
TC602 Neer n/a
TC602 O-Z Gedney n/a
TC-602 O-Z Gedney n/a
261 Producto Electric Corp. n/a
2803 Raco 00050169028032
602 Regal n/a
L23 Thomas & Betts n/a
TC212 Thomas & Betts n/a
TC-212-SC Thomas & Betts 00785991437324
TC-212-SC Thomas & Betts Conduit n/a
652 Topaz 00751338166004

* All prices subject to change.

Begin Live Chat