S400 - Encl 4" Oil Tight Hole Seal

Eaton B-Line Series

  • $75.63 (Each)
  • $75.63 (Each)

  • $3,781.50 (Per 50)

In-Stock: 4 available locally (Sulphur Springs, TX) (change location)
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
S400
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
S400
Description
Encl 4" Oil Tight Hole Seal
4.00-In. Oil-Tight Hole Seal
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485530 / 00782051485530
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.63 (Each)
Standard Packaging
$3,781.50 (Per 50)
Stock Availability
Sulphur Springs
4 (Check another store)
Tyler
32
All Stores
629
Resources
Images
 
 
S400 - Small Image
 
S400 - Large Image
 
S400 - Large Image
Attachments
 
 
S400 - Specification Sheet
Brochures
 
 
S400 - Brochure
Other Links
 
 
S400 - Other
 
S400 - Other
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
Aluminum;Plastic
Material, Color, and Finish
Color
Black Gloss
Dimensions and Weight
Size
23-5/16 In Length
Overall Length
23-5/16 in
Descriptions
Product Type
Hole Seal
Description
ENCL 4" OIL TIGHT HOLE SEAL
Long Description
Hole Seal, Aluminum;Plastic, 23-5/16 in Overall Length, 0.9 lb
Short Description
Hole Seal, Aluminum;Plastic, 23-5/16in (L)
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water.Each hole seal has oil-resistant gasketing and plated stud and wing nut. Available in steel finished with ANSI 61 polyester powder or unpainted stainless steel.
extra long description
B-LINE S400 4.00-IN. OIL-TIGHT HOLE
Special Features
Stronger Plastic Fingers, 2-Piece Doors With Snap-On Hinges, Open Back Design, Includes Doors, Cable Retention Gates, Cable Retainer Bars, Cable Str
Additional Information
accessory type
Hole Seal
package quantity
1 ct
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
sub brand
Electrical Enclosures
Manufacturers Part Number
S400
GTIN
00782051485530
UPC
782051485530
Taxonomies, Classifications, and Categories
Type
High Density Finger Section, Vertical, Extended Depth
Category Description
TEMP. POWER PANELS & ACCESSORIES
Packaging
Weight
0.9 lb
Weight per each
0.9
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To Provide Vertical Cabling Pathway For 2-Post and 4-Post Rack;Angled Patch Panels
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 629

Location search:
These alternate items can be purchased instead of S400.
Jump To:

Similar Items

Similar items are close alternatives to S400, though they may not be 100% alike.

Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 4.62 In Diameter, 9...
  • Our Part #: AS400
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AS400
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,003.60) ·
AS400 - Hoffman Enclosures, Inc.

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S400 Eaton B-Line 00782051485530
HP400 Hammond Manufacturing 00623980410821
AS400 nVent-Thermal Management 00783510598006
WAS400 Wiegmann 00786725490875

* All prices subject to change.

Begin Live Chat