BW2 - SPRG Wing Clip

Eaton

  • $1.04 (Each)
  • $1.04 (Each)

  • $104.15 (Per 100)

In-Stock: 108 available locally (San Antonio RDC, TX) ( change location)
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
BW2
Manufacturer
Eaton
Manufacturer's Part Number
BW2
Description
SPRG Wing Clip
Wire Clip, Cold Rolled High Carbon Steel, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197001 / 00781011197001
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.04 (Each)
Carton
$1.04 (Each)
Standard Packaging
$104.15 (Per 100)
Stock Availability
San Antonio RDC
108 (Check another store)
All Stores
9,117
Resources
Images
 
 
BW2 - Small Image
 
BW2 - Large Image
 
BW2 - Large Image
Attachments
 
 
BW2 - Specification Sheet
Other Links
 
 
BW2 - Other
Specifications Sheets
 
 
BW2 - Specification Sheet
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
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG WING CLIP
Extra Long Description
BLN BW2 ROD & WIRE FS, #12 WIRE THR
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Wire Clip, Cold Rolled High Carbon Steel, 0.03 lb
Product Type
Wire Clip
Short Description
Wire Clip, Cold-Rolled High-Carbon Steel, Multi Size
Special Features
Mounts To #12 Wire To 1/4 In Plain/Threaded Rod and 1/8 To 3/8 In Thickness Flange
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Fasteners;Conduit Fasteners
Load
100 Lb (Horizontal Flange), 25 Lb (Vertical Flange), 50 Lb (Vertical Wire/Rod)
Made In USA
yes
Package Quantity
100 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BW2
GTIN
00781011197001
UPC
781011197001
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rod and wire fastener
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BW2.
Jump To:

Similar Items

Similar items are close alternatives to BW2, though they may not be 100% alike.

Cross Referenced

These items are similar to BW2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW2 Eaton B-Line 00781011197001
6Z4S ERICO 78285646315
4Z34 ERICO 78285650500
4Z4S ERICO 78285646314
APS Garvin Industries 00785592983053
APS Minerallac 00784610188005
18048 Morris 00601986180481
4Z4S nVent-Thermal Management 00782856463146
6Z4S nVent-Thermal Management 00782856463153
4Z34 nVent-Thermal Management 00782856505006
P4Z34 Panduit 00074983629381
SSF-CUC Thomas & Betts 00785991202083
SSFCUC Thomas & Betts 78599120208

* All prices subject to change.

Begin Live Chat