B2208PA12 - BLTF 1/2" ZN PLT Pa Unv Pipe Clamp

Eaton

  • $1.59 (Each)
  • $1.59 (Each)

  • $158.91 (Per 100)

In-Stock: 54 available locally (Hutchinson, KS) (change location)
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
B2208PA12
Manufacturer
Eaton
Manufacturer's Part Number
B2208PA ZN
Description
BLTF 1/2" ZN PLT Pa Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 Ga Thickness, 1/2 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 11 LB
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp, Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604141 / 00781011604141
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$1.59 (Each)
Stock Availability
Hutchinson
54 (Check another store)
West Wichita
0
All Stores
29,326
Resources
Images
 
 
B2208PA12 - Small Image
 
B2208PA12 - Large Image
Specifications Sheets
 
 
B2208PA12 - Specification Sheet
Attachments
 
 
B2208PA12 - Specification Sheet
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
16 ga;1.5 mm
Size
1/2 in;15 mm
Descriptions
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.701 to 0.875 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 ga Thickness, 1/2 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 11 lb
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1/2 in;15 mm
extra long description
B-LINE B2208PAZN 1/2"-MULTI-GRIP PI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1/2" ZN PLT PA UNV PIPE CLAMP
similar brands
Unistrut
Construction
TWO PIECE
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Strut channel
Strut
Additional Information
for use with
Thin Wall (EMT), IMC, Rigid Conduit or Pipe
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.1560 IN X 1.2500 IN X 0.0625 IN
Manufacturer Information
Manufacturers Part Number
B2208PA ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011604141
UPC
781011604141
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Multi-grip and offset pipe clamp
Availability
Status
Inactive
Packaging
Weight
11 lb;5 kg
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Capacity
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3)
Application
Strut System
standard
Not Applicable
Mounting
CHANNEL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29,326

Location search:
These alternate items can be purchased instead of B2208PA12.
Jump To:

Similar Items

Similar items are close alternatives to B2208PA12, though they may not be 100% alike.

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 16 Ga Thic...
  • Our Part #: 70312EG
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 703 1/2 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($362.60) ·
70312EG - Abb Installation Products, Inc

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.63

Each

QTY:
Each
Add
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1/2 In Size
  • Our Part #: B2001PAZN
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2001PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($244.26) ·
B2001PAZN - Cooper B-Line/Cable Tray

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat