ATR14X120ZN - BLTF 1/4X120" ZN PLT All Thread Rod

Eaton

  • $9.78 (Per 10 Feet)
  • $0.98 (Per Foot)

  • $9.78 (Per 10 Feet)

  • $97.83 (Per 100 Feet)

  • $489.15 (Per 500 Feet)

In-Stock: 20 available locally (Hobbs, NM) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATR14X120ZN
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 1/4X120 ZN
Description
BLTF 1/4X120" ZN PLT All Thread Rod
Eaton B-Line Series All Threaded Rod, 120" H X 0.25" D, Steel, 240 LBS Load Cap, 20" Thread Length
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011690151 / 00781011690151
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$0.98 (Per Foot)
Carton
$9.78 (Per 10 Feet)
Standard Packaging
$489.15 (Per 500 Feet)
Stock Availability
Hobbs
20 Feet (Check another store)
Odessa
990 Feet
All Stores
127,063 Feet
Resources
Attachments
 
 
ATR14X120ZN - Specification Sheet
Other Links
 
 
ATR14X120ZN - Other
Images
 
 
ATR14X120ZN - Small Image
 
ATR14X120ZN - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4 In-20 TPI
Descriptions
Description
BLTD 1/4" X 10' ALL THREAD ROD
Extra Long Description
BLN ATR, 1/4X120 ZN ALL THREADED RO
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series all threaded rod, 120" H x 0.25" D, Steel, 240 Lbs load cap, 20" thread length
Product Type
All Threaded Rod, 1/4"-20 Thread, 120" Len, ZN PLTD
Special Features
Length 120 In, Load Capacity 240 Lb, Thread Series UNCR, Weight 1.2 Lb
Additional Information
Dimensions
X X 120.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATR, 1/4X120 ZN
GTIN
00781011690151
UPC
781011690151
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
Minimum Qty
10
Packaging
Weight per foot
0.12
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCom
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 127,063 Feet

Location search:
These alternate items can be purchased instead of ATR14X120ZN.
Jump To:

Similar Items

Similar items are close alternatives to ATR14X120ZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat