66HSC - Wway 6X6 HS Conn

Eaton

  • $18.78 (Each)
  • $18.78 (Each)

In-Stock: 4 available locally (Texarkana, TX) ( change location)
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
66HSC
Manufacturer
Eaton
Manufacturer's Part Number
66 HSC
Description
Wway 6X6 HS Conn
Eaton B-Line Series Wireway Connector, Connector Style, Wireway Connector, Nema 1, Galvanized Steel, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478464 / 00782051478464
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.78 (Each)
Stock Availability
Texarkana
4 (Check another store)
All Stores
115
Resources
Attachments
 
 
66HSC - Specification Sheet
Other Links
 
 
66HSC - Other
Images
 
 
66HSC - Small Image
 
66HSC - Large Image
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
WWAY 6X6 HS CONN
Extra Long Description
BLN 66 HSC HINGE SCREW CVR WIREWAY,
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway connector, Connector style, Wireway connector, NEMA 1, Galvanized steel, 6" X 6"
Product Type
Hinge Screw CVR Wireway, Connector HS 6X6
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66HSC
GTIN
00782051478464
UPC
782051478464
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
0.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 66HSC.
Jump To:

Similar Items

Similar items are close alternatives to 66HSC, though they may not be 100% alike.

Cross Referenced

These items are similar to 66HSC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66 HSC Eaton B-Line 00782051478464
66HSC Eaton B-Line 00078205147844
6-UCP E-Box 00806101024675
CWJO6 Hammond Manufacturing 00623980262956
66GC Milbank 00784572108370
F66GUC nVent-Thermal Management 00783510524302
C0606 Wiegmann 00786725392254

* All prices subject to change.

Begin Live Chat