10106SC - Encl 10X10X6 SC 1N Encl

Eaton

  • $48.41 (Each)
  • $48.41 (Each)

In-Stock: 2 available locally (Galveston, TX) (change location)
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
10106SC
Manufacturer
Eaton
Manufacturer's Part Number
10106 SC
Description
Encl 10X10X6 SC 1N Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 15 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782051224405 / 00782051224405
Weight per unit
7.735 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.41 (Each)
Stock Availability
Galveston
2 (Check another store)
Deer Park
22
All Stores
107
Resources
Images
 
 
10106SC - Small Image
 
10106SC - Large Image
 
10106SC - Large Image
Attachments
 
 
10106SC - Specification Sheet
Other Links
 
 
10106SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
10 in;254 mm
Size
10.00 In Width X 6.00 In Depth X 10.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 15 Knockouts
Short Description
Type 1 Screw On Enclosure, 10 x 6 x 10 in, Powder Coated, 4 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 10X10X6 SC 1N ENCL
extra long description
B-LINE 10106 SC SC ENC W/ KO 10X10X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
10 in;254 mm
Knockouts
Yes
Number of Knockouts
15
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
dimensions
6.0000 IN X 10.0000 IN X 10.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10106 SC
GTIN
00782051224405
UPC
782051224405
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
7.735
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10106SC.
Jump To:

Similar Items

Similar items are close alternatives to 10106SC, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • Our Part #: 10106SC
  • Galveston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10106SC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 4 ($311.92) ·
10106SC - Unity Manufacturing

Galveston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.98

Each

QTY:
Each
Add
Screw-Cover Enclosure Type 1 With Knockouts, 10X10X6, Gray, Steel
  • Our Part #: ASE10X10X6
  • Galveston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE10X10X6
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.64) ·
ASE10X10X6 - Hoffman Enclosures, Inc.

Galveston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.64

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 10106SCNK
  • Galveston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10106SCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.72) ·
10106SCNK - Cooper B-Line/Cable Tray

Galveston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.72

Each

QTY:
Each
Add
GLV SC ENC W/ KO 10X10X6
  • MFR Part #: 10106 SCGV
  • GTIN: 00782051001587
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 10106SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-10106SBGK Austin Electrical Enclosures 00707353028605
10106SC Eaton B-Line 00782051224405
10106SCPKO E-Box 00806101004677
CSKO10106 Hammond Manufacturing 00623980360768
10106-SC1 Milbank 00784572100305
ASE10X10X6 nVent-Thermal Management 00783510432003
10106SC Unity Manufacturing 00761515224403
SC101006 Wiegmann 00786725313600
10106SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat