10106SC - 10X10X6 SC Junction Box

Unity

  • $81.86 (Each)
  • $81.86 (Each)

  • $327.44 (Per 4)

In-Stock: 104 available at other locations ( find a store with stock)
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
10106SC
Manufacturer
Unity
Manufacturer's Part Number
10106SC
Description
10X10X6 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 4 Knockouts, 7 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515224403 / 00761515224403
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.86 (Each)
Standard Packaging
$327.44 (Per 4)
Stock Availability
Brownsville
0 (Find nearest stock)
McAllen
0
All Stores
104
Resources
Images
 
 
10106SC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw On
Material
Low Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
10 in
Descriptions
Description
10X10X6 SC JUNCTION BOX
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 4 Knockouts, 7 lb
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 10 x 6 x 10 in, Powder Coated, 4 KO
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Powder Coated
Knockouts
Yes
Made In USA
yes
Number Of Knockouts
4
Overall Height
10 in
Overall Width
6 in
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Manufacturer Information
Brand
Unity
Manufacturers Part Number
10106SC
GTIN
00761515224403
UPC
761515224403
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
7 lb
Weight per each
7
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10106SC.
Jump To:

Similar Items

Similar items are close alternatives to 10106SC, though they may not be 100% alike.

Cross Referenced

These items are similar to 10106SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-10106SBGK Austin Electrical Enclosures 00707353028605
10106SC Eaton B-Line 00782051224405
10106SCPKO E-Box 00806101004677
CSKO10106 Hammond Manufacturing 00623980360768
10106-SC1 Milbank 00784572100305
ASE10X10X6 nVent-Thermal Management 00783510432003
10106SC Unity Manufacturing 00761515224403
SC101006 Wiegmann 00786725313600
10106SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat