NMLT5090 - Zero to 90" 1/2" PVC LT Conn

Arlington

  • $4.78 (Each)
  • $4.78 (Each)

  • $47.80 (Per 10)

  • $239.00 (Per 50)
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
NMLT5090
Manufacturer
Arlington
Manufacturer's Part Number
NMLT5090
Description
Zero to 90" 1/2" PVC LT Conn
Zero to 90 Degree Non Metallic Liquid Tight Connector For Type B Only. 1/2" Trade Size. Adjusts For All Angles From 0 to 90 Degrees By Simply Loosening The Center Nut, Twist to The Correct Angle and Then Retightening The Nut.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997062406 / 00018997062406
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.78 (Each)
Carton
$47.80 (Per 10)
Standard Packaging
$239.00 (Per 50)
Resources
Images
 
 
NMLT5090 - Small Image
 
NMLT5090 - Large Image
Attachments
 
 
NMLT5090 - Specification Sheet
Other Links
 
 
NMLT5090 - Other
 
NMLT5090 - Other
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
UV-Rated Plastic
connection
Threaded X Screw-In
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.324
Width
2.387
Size
L(2.324) x W(2.387) x H(1.945)
Descriptions
Product Type
1/2" PVC LT Zero to 90
Description
ZERO TO 90" 1/2" PVC LT CONN
extra long description
ARL NMLT5090 1/2" PVC LT ZERO TO 90
Long Description
Zero to 90 degree non metallic liquid tight connector for type B only. 1/2" Trade Size. Adjusts for all angles from 0 to 90 degrees by simply loosening the center nut, twist to the correct angle and then retightening the nut.
Additional Information
Form
Form B
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NMLT5090
GTIN
00018997062406
UPC
018997062406
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.07
Carton
10
Package
50
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NMLT5090.
Jump To:

Similar Items

Similar items are close alternatives to NMLT5090, though they may not be 100% alike.

Zero to 90 Degree Non Metallic Liquid Tight Connector For Type B Only. 3/4" Trad...
  • Our Part #: NMLT7590
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NMLT7590
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NMLT7590 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1/2" PVC LT O TO 90 BL
  • MFR Part #: NMLT5090BL
  • GTIN: 00018997015129
  • Manufacturer: Arlington

* All prices subject to change.

Begin Live Chat