NMLT5090BL - Zero to 90 Degree Non Metallic Liquid Tight Connec

Arlington Industries

  • $4.26 (Each)
  • $4.26 (Each)

  • $426.39 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT5090BL
Manufacturer
Arlington Industries
Manufacturer's Part Number
Description
Zero to 90 Degree Non Metallic Liquid Tight Connec
Zero to 90 Degree® Non Metallic Liquid Tight Connector For Type B Only. 1/2" Trade Size. Adjusts For All Angles From 0 to 90 Degrees By Simply Loosening The Center Nut, Twist to The Correct Angle and Then Retightening The Nut. Color Black.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997015129 / 00018997015129
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Carton
$4.26 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
NMLT5090BL - Small Image
 
NMLT5090BL - Large Image
Attachments
 
 
NMLT5090BL - Specification Sheet
Other Links
 
 
NMLT5090BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2.324
Size
L(2.324) x W(2.387) x H(1.945)
Width
2.387
Descriptions
Description
ZERO TO 90 DEGREE NON METALLIC LIQUID TIGHT CONNEC
Extra Long Description
ARL NMLT5090BL 1/2" PVC LT O TO 90
Long Description
Zero to 90 degree® non metallic liquid tight connector for type B only. 1/2" Trade Size. Adjusts for all angles from 0 to 90 degrees by simply loosening the center nut, twist to the correct angle and then retightening the nut. Color Black.
Product Type
1/2" PVC LT O to 90 BL
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT5090BL
GTIN
00018997015129
UPC
018997015129
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Push-In Connector
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
NM Cable
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat