LPCG757 - 3/4" NM Cord Conn (.375-.750)

Arlington

  • $4.97 (Each)
  • $4.97 (Each)

  • $49.65 (Per 10)

  • $248.27 (Per 50)

  • $496.54 (Per 100)

In-Stock: 58 available locally (Tampa, FL) ( change location)
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
LPCG757
Manufacturer
Arlington
Manufacturer's Part Number
LPCG757
Description
3/4" NM Cord Conn (.375-.750)
Strain Relief Cord Connector, 3/4 In Trade Size, Gray, 1.230 In Width, 1.230 In Height, 0.058 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997361004 / 00018997361004
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Carton
$49.65 (Per 10)
Standard Packaging
$248.27 (Per 50)
Stock Availability
Tampa
58 (Check another store)
All Stores
4,541
Resources
Other Links
 
 
LPCG757 - Other
 
LPCG757 - Other
 
LPCG757 - Other
Images
 
 
LPCG757 - Small Image
 
LPCG757 - Large Image
 
LPCG757 - Large Image
 
LPCG757 - Video
Attachments
 
 
LPCG757 - Specification Sheet
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
Nylon (Body) Santoprene® (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.230 in
Length
1.23
Size
L(1.230) x W(1.230) x H(2.250)
Width
1.230 in
Descriptions
Description
3/4" NM CORD CONN (.375-.750)
Extra Long Description
ARL LPCG757 3/4" NM CG .385/.750
Long Description
Strain Relief Cord Connector, 3/4 in Trade Size, Gray, 1.230 in Width, 1.230 in Height, 0.058 lb/EA
Product Type
Strain Relief Cord Connector
Short Description
Strain Relief Cord Connector, 3/4 in, Gray
Special Features
Oil Tight, Furnished With Sealing Ring and Locknu
Additional Information
Color/Finish
Gray
Made In USA
yes
Media
Yes
Package Quantity
50 PK;10 CT
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LPCG757
GTIN
00018997361004
UPC
018997361004
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.058 lb/EA
Weight per each
0.06
Carton
10
Package
50
Uses, Certifications, and Standards
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,541

Location search:

Greater Tampa Area

Location Stock Available
Tampa
58 View Store
Tampa Bay East
16 View Store
These alternate items can be purchased instead of LPCG757.
Jump To:

Similar Items

Similar items are close alternatives to LPCG757, though they may not be 100% alike.

Cross Referenced

These items are similar to LPCG757 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPCG757 Arlington 00018997361004
NCG7575 Eaton Crouse-Hinds 00784564002457
76923B Halex 00051411769239
MNPT-75 Madison Electric 00784297545917
NCG22 Neer n/a
4703-3 Raco 00050169470336
RLTF34 Topaz 00751338301603

* All prices subject to change.

Begin Live Chat