EMT75 - 3/4" Emt Bushing

Arlington

  • $0.23 (Each)
  • $0.23 (Each)

  • $23.04 (Per 100)

  • $230.40 (Per 1,000)

In-Stock: 49 available locally (Shreveport, LA) ( change location)
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
EMT75
Manufacturer
Arlington
Manufacturer's Part Number
EMT75
Description
3/4" Emt Bushing
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 1.056 In Width, 0.004 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122056 / 00018997122056
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.23 (Each)
Carton
$23.04 (Per 100)
Standard Packaging
$230.40 (Per 1,000)
Stock Availability
Shreveport
49 (Check another store)
Bossier City
1,113
All Stores
10,381
Resources
Attachments
 
 
EMT75 - Specification Sheet
Other Links
 
 
EMT75 - Other
 
EMT75 - Other
Images
 
 
EMT75 - Small Image
 
EMT75 - Large Image
 
EMT75 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Press-On
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
0.531
Length
1.056
Width
1.056 in
Descriptions
Description
3/4" EMT BUSHING
Extra Long Description
ARL EMT75 3/4" NM BUSHING
Long Description
EMT Insulating Bushing, 3/4 in Trade Size, Plastic, White, 1.056 in Width, 0.004 lb/EA
Product Type
Emt Insulating Bushing
Short Description
EMT Insulating Bushing, 3/4 in, Plastic, White
Special Features
Press Fit Holds Firmly in Place when Pulling Cable
Additional Information
Color/Finish
White
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
100 PK;1 CT
Standards Met
ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT75
GTIN
00018997122056
UPC
018997122056
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Insulating Bushing
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.004 lb/EA
Weight per each
0.004
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For EMT Conduit
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EMT75.
Jump To:

Similar Items

Similar items are close alternatives to EMT75, though they may not be 100% alike.

Cross Referenced

These items are similar to EMT75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EIB75 American Fittings 00662364780624
EMT75 Arlington 00018997122056
TWB-52 Bridgeport Fittings 00781747400529
EMTB75 LH Dottie 00781002816140
IB-75 Garvin Industries 00785592405289
75007B Halex 00051411750077
TPB-75 Orbit Industries 00835243052437
1662 Topaz 00751338184527

* All prices subject to change.

Begin Live Chat