BE1R - Ceiling Box Extension

Arlington

  • $5.57 (Each)
  • $5.57 (Each)

  • $139.13 (Per 25)

  • $556.53 (Per 100)

In-Stock: 46 available locally (Tampa, FL) ( change location)
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
BE1R
Manufacturer
Arlington
Manufacturer's Part Number
BE1R
Description
Ceiling Box Extension
Ceiling Box Extender. For Setback Ceiling Boxes. Fits 3-1/2 and 4" Round Octagonal Boxes. Extends Box Up to 1-1/2" and Has 2 Hour Fire Rating.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
018997401618 / 00018997401618
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.57 (Each)
Carton
$139.13 (Per 25)
Stock Availability
Tampa
46 (Check another store)
All Stores
5,403
Resources
Other Links
 
 
BE1R - Other
 
BE1R - Other
Images
 
 
BE1R - Small Image
 
BE1R - Large Image
 
BE1R - Video
Attachments
 
 
BE1R - Specification Sheet
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
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.850) x W(4.350) x H(1.500)
Descriptions
Description
CEILING BOX EXTENSION
Extra Long Description
ARL BE1R ROUND BOX EXTENDER
Long Description
Ceiling Box extender. for setback ceiling boxes. Fits 3-1/2 and 4" round octagonal boxes. Extends box up to 1-1/2" and has 2 hour fire rating.
Product Type
Round Box Extender
Special Features
Extend Box Up To 1 1/2IN
Additional Information
Media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
BE1R
GTIN
00018997401618
UPC
018997401618
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Ceiling Box Extender
Packaging
Weight per each
0.06
Carton
25
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Recessed Ceiling
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BE1R.
Jump To:

Cross Referenced

These items are similar to BE1R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BE1R Arlington 00018997401618
BXE-300 Bridgeport Fittings 00781747431004

* All prices subject to change.

Begin Live Chat