616 - Porcelain Wire Holder W/Lag Screw

Arlington

  • $26.14 (Each)
  • $26.14 (Each)

  • $130.68 (Per 5)

  • $2,613.64 (Per 100)

In-Stock: 19 available locally (Longview, TX) ( change location)
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
616
Manufacturer
Arlington
Manufacturer's Part Number
616
Description
Porcelain Wire Holder W/Lag Screw
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 In (Screw) Size, 5.615 In Length, 1.75 In Diameter, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997006165 / 00018997006165
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.14 (Each)
Carton
$130.68 (Per 5)
Stock Availability
Longview
19 (Check another store)
All Stores
1,115
Resources
Specifications Sheets
 
 
616 - Specification Sheet
Images
 
 
616 - Small Image
 
616 - Large Image
Attachments
 
 
616 - Specification Sheet
Other Links
 
 
616 - Other
 
616 - Other
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
Porcelain, Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
1.75 in
Length
5.615 in
Size
2-1/4 in (Screw)
Descriptions
Description
PORCELAIN WIRE HOLDER W/LAG SCREW
Extra Long Description
ARL 616 PORCELAIN WIRE HOLD 2-1/4 L
Features
With solid rivet through head. Porcelain and galvanized steel.
Long Description
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 in (Screw) Size, 5.615 in Length, 1.75 in Diameter, 0.6 lb/EA
Product Type
Wire Holder
Short Description
Wire Holder, Porcelain and Galvanized Steel, 2-1/4 in (Screw)
Special Features
2-1/4in Lag Screw, with Solid Revert Through Head
Additional Information
Package Quantity
5 PK
Standards Met
ECCN: EAR99
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
616
GTIN
00018997006165
UPC
018997006165
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Wire Holder
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,115

Location search:
These alternate items can be purchased instead of 616.
Jump To:

Similar Items

Similar items are close alternatives to 616, though they may not be 100% alike.

Cross Referenced

These items are similar to 616 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
616 Arlington 00018997006165
RWH-1 Bridgeport Fittings 00781747907004
60222 Halex 00051411602222
1402 Neer 00687855214020
PWH-L Orbit Industries 00835243032866
1003 Topaz 00751338702806

* All prices subject to change.

Begin Live Chat