LR17 - 1/2" LR FM7 Cond Body

Appleton

  • $20.37 (Each)
  • $20.37 (Each)

  • $203.70 (Per 10)

  • $1,018.50 (Per 50)

In-Stock: 6 available locally (Siloam Springs, AR) ( change location)
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
LR17
Manufacturer
Appleton
Manufacturer's Part Number
LR17
Description
1/2" LR FM7 Cond Body
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 4.56 In, Width: 2-1/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female TH
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381506939 / 00781381506939
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.37 (Each)
Carton
$203.70 (Per 10)
Standard Packaging
$1,018.50 (Per 50)
Stock Availability
Siloam Springs
6 (Check another store)
Springdale
0
All Stores
6
Resources
Images
 
 
LR17 - Small Image
 
LR17 - Large Image
Attachments
 
 
LR17 - Specification Sheet
Other Links
 
 
LR17 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered Female Threaded
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1/2
Length
4.56
Width
2-1/4
Descriptions
Description
1/2" LR FM7 COND BODY
Extra Long Description
APP LR17 1/2 FM7 BODY
Long Description
FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 1/2 IN, Form: 7, Length: 4.56 IN, Width: 2-1/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Th
Product Type
1/2 FM7 Body
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR17
GTIN
00781381506939
UPC
781381506939
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LR Conduit Outlet Body
Packaging
Weight per each
0.86
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Springdale Area

Location Stock Available
Siloam Springs
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LR17.
Jump To:

Similar Items

Similar items are close alternatives to LR17, though they may not be 100% alike.

Cross Referenced

These items are similar to LR17 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR17 Appleton Electric 00781381506939
LR17 Eaton Crouse-Hinds 00782274527604
LR17 Killark 00783936011202
LR17 O-Z Gedney 00783126387629
LR17 Thomas & Betts 00786210924946
LR17 Thomas & Betts Conduit n/a
LR1G7 Topaz 00751338869455

* All prices subject to change.

Begin Live Chat