BFQHSG - Housing For BFQ80

Air King

  • $25.52 (Each)
  • $25.52 (Each)

  • $102.08 (Per 4)

In-Stock: 213 available locally (DFW RDC, TX) ( change location)
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
BFQHSG
Manufacturer
Air King
Manufacturer's Part Number
BFQHSG
Description
Housing For BFQ80
Contractor Housing, 4 In Duct Size, BFQ110MBG;BFQ140MBG Fan;BFQ50T;BFQ75T;BFQ90MBG;Grill and Motor For Use With, Lock In Bracket Includes, Polymeric Material, 4 In Opening Diameter, 8-1/2 In Overall Depth, 3-7/8 In Overall Height, 9-1/8 In Overall Width, 4 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Residential Fans - Exhaust Fans & Components Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
083162903105 / 00083162903105
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.52 (Each)
Standard Packaging
$102.08 (Per 4)
Stock Availability
DFW RDC
213 (Check another store)
All Stores
261
Resources
Images
 
 
BFQHSG - Small Image
 
BFQHSG - Large Image
Brochures
 
 
BFQHSG - Brochure
Other Links
 
 
BFQHSG - Other
 
BFQHSG - Other
Attachments
 
 
BFQHSG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymeric
Descriptions
Description
HOUSING FOR BFQ80
Extra Long Description
AIR BFQHSG High Performance Contrac
Features
Air-King BFQ-HSG High Performance Contractor Housing Unit with Hanging Brackets 4-Pack. Use with BFQ50T, BFQ75T, BFQ90MBG, BFQ110MBG, BFQ140MBG Fan, Grill & Motor Assembly's
Long Description
Contractor Housing, 4 in Duct Size, BFQ110MBG;BFQ140MBG Fan;BFQ50T;BFQ75T;BFQ90MBG;Grill and Motor For Use With, Lock In Bracket Includes, Polymeric Material, 4 in Opening Diameter, 8-1/2 in Overall Depth, 3-7/8 in Overall Height, 9-1/8 in Overall Width, 4 PK Package Quantity
Product Type
Contractor Housing
Short Description
Contractor Housing, Polymeric, 9-1/8 x 8-1/2 x 3-7/8 in
Additional Information
Duct Size
4 in
For Use With
BFQ50T;BFQ75T;BFQ90MBG;BFQ110MBG;BFQ140MBG Fan;Grill and Motor
Housing Dimensions
8.5 x 9.125 x 4.75 in
Includes
Lock In Bracket
Opening Diameter
4 in
Overall Depth
8-1/2 in
Overall Height
3-7/8 in
Overall Width
9-1/8 in
Package Quantity
4 PK
Manufacturer Information
Brand
Air King
Manufacturers Part Number
BFQHSG
GTIN
00083162903105
UPC
083162903105
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Contractor Pack Housing
Packaging
Weight per each
7.5
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ventilation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 261