Questions to ask yourself before ordering a splicing product: |
| What is the Voltage Rating? |
1 kV_____5kV____ 8kV____15kV____ 25/28kV____ 35 kV____ other____ |
| What is the Insulation Level? |
100% ____ 133%____ other_____ |
| What is the Conductor Size? |
______________________________AWG/kcmil |
| What is the Shielding Type? |
(tape, drain wire, UniShield, LC Shielded, Jacketed Concentric Neutral, other) _________ |
| What is the Conductor Material? |
Copper _______ Aluminum (Al/Cu) _______ |
| |
3M ELPD Catalog; p. 233