3 Phase AC Motors: Full Load Current, Breaker Size, AWG Wire Size, Conduit Size, and Other Data
For 3 phase electric motors, use this table to calculate full load current (amps),
breaker size, NEMA size starter, heater amps, AWG wire size and conduit size, given the motor horsepower (hp) and volts(v).
3 Phase Motor Data Chart
Motor Horsepower |
Motor Volts |
Motor Amps |
Size Breaker |
NEMA Size Starter |
Heater Amps |
Wire Size |
Size Conduit |
1 |
230V |
4.2 |
15 |
00 |
4.830 |
12 |
3/4″ |
460V |
2.1 |
15 |
00 |
2.415 |
12 |
3/4″ |
1 1/2 |
230V |
6.0 |
15 |
00 |
6.900 |
12 |
3/4″ |
460V |
3.0 |
15 |
00 |
3.450 |
12 |
3/4″ |
2 |
230V |
6.8 |
15 |
0 |
7.820 |
12 |
3/4″ |
460V |
3.4 |
15 |
00 |
3.910 |
12 |
3/4″ |
3 |
230V |
9.6 |
15 |
0 |
11.040 |
12 |
3/4″ |
460V |
4.8 |
15 |
0 |
5.520 |
12 |
3/4″ |
5 |
230V |
15.2 |
15 |
1 |
17.480 |
12 |
3/4″ |
460V |
7.6 |
15 |
0 |
8.740 |
12 |
3/4″ |
7 1/2 |
230V |
22.0 |
45 |
1 |
25.300 |
10 |
3/4″ |
460V |
11.0 |
20 |
1 |
12.650 |
12 |
3/4″ |
10 |
230V |
28.0 |
60 |
2 |
32.200 |
10 |
3/4″ |
460V |
14.0 |
30 |
1 |
16.100 |
12 |
3/4″ |
15 |
230V |
42.0 |
70 |
2 |
48.300 |
6 |
1″ |
460V |
21.0 |
40 |
2 |
24.150 |
10 |
3/4″ |
20 |
230V |
54.0 |
100 |
3 |
62.100 |
4 |
1″ |
460V |
27.0 |
50 |
2 |
31.050 |
10 |
3/4″ |
25 |
230V |
68.0 |
100 |
3 |
78.200 |
4 |
1 1/2″ |
460V |
34.0 |
50 |
2 |
39.100 |
8 |
1″ |
3 Phase Motor Data Chart
To jump to the data for your motor, select a motor horsepower:
Motor Horsepower |
1 |
Motor Volts |
230V |
460V |
Motor Amps |
4.2 |
2.1 |
Size Breaker |
15 |
15 |
NEMA Size Starter |
00 |
00 |
Heater Amps |
4.830 |
2.415 |
Size Wire AWG |
12 |
12 |
Size Conduit |
3/4″ |
3/4″ |
Motor Horsepower |
1 1/2 |
Motor Volts |
230V |
460V |
Motor Amps |
6.0 |
3.0 |
Size Breaker |
15 |
15 |
NEMA Size Starter |
00 |
00 |
Heater Amps |
6.900 |
3.450 |
Size Wire AWG |
12 |
12 |
Size Conduit |
3/4″ |
3/4″ |
Motor Horsepower |
2 |
Motor Volts |
230V |
460V |
Motor Amps |
6.8 |
3.4 |
Size Breaker |
15 |
15 |
NEMA Size Starter |
0 |
00 |
Heater Amps |
7.820 |
3.910 |
Size Wire AWG |
12 |
12 |
Size Conduit |
3/4″ |
3/4″ |
Motor Horsepower |
3 |
Motor Volts |
230V |
460V |
Motor Amps |
9.6 |
4.8 |
Size Breaker |
15 |
15 |
NEMA Size Starter |
0 |
0 |
Heater Amps |
11.040 |
5.520 |
Size WireAWG |
12 |
12 |
Size Conduit |
3/4″ |
3/4″ |
Motor Horsepower |
5 |
Motor Volts |
230V |
460V |
Motor Amps |
15.2 |
7.6 |
Size Breaker |
15 |
15 |
NEMA Size Starter |
1 |
0 |
Heater Amps |
17.480 |
8.740 |
Size Wire |
12 |
12 |
Size Conduit |
3/4″ |
3/4″ |
Motor Horsepower |
7 1/2 |
Motor Volts |
230V |
460V |
Motor Amps |
22.0 |
11.0 |
Size Breaker |
45 |
20 |
NEMA Size Starter |
1 |
1 |
Heater Amps |
25.300 |
12.650 |
Size Wire AWG |
10 |
12 |
Size Conduit |
3/4″ |
3/4″ |
Motor Horsepower |
10 |
Motor Volts |
230V |
460V |
Motor Amps |
28.0 |
14.0 |
Size Breaker |
60 |
30 |
NEMA Size Starter |
2 |
1 |
Heater Amps |
32.200 |
16.100 |
Size Wire AWG |
10 |
12 |
Size Conduit |
3/4″ |
3/4″ |
Motor Horsepower |
15 |
Motor Volts |
230V |
460V |
Motor Amps |
42.0 |
21.0 |
Size Breaker |
70 |
40 |
NEMA Size Starter |
2 |
2 |
Heater Amps |
48.300 |
24.150 |
Size Wire AWG |
6 |
10 |
Size Conduit |
1″ |
3/4″ |
Motor Horsepower |
20 |
Motor Volts |
230V |
460V |
Motor Amps |
54.0 |
27.0 |
Size Breaker |
100 |
50 |
NEMA Size Starter |
3 |
2 |
Heater Amps |
62.100 |
31.050 |
Size Wire AWG |
4 |
10 |
Size Conduit |
1″ |
3/4″ |
Motor Horsepower |
25 |
Motor Volts |
230V |
460V |
Motor Amps |
68.0 |
34.0 |
Size Breaker |
100 |
50 |
NEMA Size Starter |
3 |
2 |
Heater Amps |
78.200 |
39.100 |
Size Wire AWG |
4 |
8 |
Size Conduit |
1 1/2″ |
1″ |
1. Overcurrent device may have to be increased due to starting current and load conditions. See NEC® Table 430-250.
Wire based on 75°C terminations and insulation.
2. Overload heater must be based on motor nameplate and sized per NEC® 430-32.
3. Conduit size based on rigid metal conduit with some spare capacity. For minimum
size and other conduit types, see NEC® Appendix C.
See Our Other Related Guides:
Warning: For safety, call a licensed electrician and consult the NEC®. All licensed electricians have passed
examinations covering the National Electric Code®, know state and local building codes, and may carry insurance to cover damages.