Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 3" Knockout With A Steel Locknut. Concrete Tight When Taped.
Total Availability: In Stock
Check local availability
Book Price
$6,732.03
Per 100
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 1/2 In Size, Unc Connection, 1/2 In - 13 Connection Size, 1 Hole, 4.69 LB/100
$506.06
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly Onto The Conduit With An Internal Spring Steel Clip and Then Secures Into Knockout With Locknut. Concrete Tight When Taped. Provided With Insulated Throat. Has A Cable Range Of (2) 0.650 - 0.850 Inches.
$602.04
Channel Nut, Size 3/8-16 Inch, Thickness 5/16 Inch, Steel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$890.69
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .635 to 1.085. Insulated Throat.
$261.48
Zinc Die-Cast, 3/4" Knockout Cable Connector With Round End Stop. End Stop Diameter: .620. Secures to Knockout With A Locknut.
$745.11
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1-1/4" Knockout With A Diecast Locknut. Accommodates Cable Range 1.625 to 1.940.
$4,500.09
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 1 Hole, 9.06 LB/100
$395.76
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 1.4 to 2.4.
$12,802.20
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1" Knockout With A Diecast Locknut. Accommodates Cable Range 1.330 to 1.57.
$3,181.02
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 2" Knockout With A Steel Locknut. Concrete Tight When Taped.
$3,197.41
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 2" Knockout With A Diecast Locknut. Accommodates Cable Range 1.4 to 2.4.
$12,138.53
Eaton B-Line Series C-Clamp, 2.3750"HX2.3750"LX0.3750"W, Steel, 230 Load, 3/4"-10 Rod Size, 0.75"Beam Thickness, Steel W/Locknut
$14.88
Each
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 2-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 2.6 to 3.1.
$35,450.56
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .830 to 1.085. Insulated Throat
$467.85
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 3-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 3.38 to 4.22.
$921.73
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 2-1/2" Knockout With A Steel Locknut. Concrete Tight When Taped.
$4,825.06
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 3" Knockout With A Diecast Locknut. Accommodates Cable Range 3.1 to 3.64.
$47,267.38
Nut, Spring, Size 5/16 Inch, Steel, For Use With A and C Series Channel and Inserts
$1,001.59
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 1-1/2" Knockout With A Steel Locknut. Concrete Tight When Taped.
$2,597.94
20
Popularity
Default