Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
10X8 Enclosure
Total Availability: In Stock
Check local availability
Book Price
$200.16
Each
12X10 Enclosure
$242.81
14X12 Enclosure
$276.72
16X14 Enclosure
$313.91
VJ Flat Opaque Cover Type 4X, 11.32X9.32X5.4, LT Gray, FRP, HWPL
Enclosure, VJ Series, Fiberglass Reinforced Polyester Material, Opaque Cover, Wall Mount, 13.32 In Overall Width, 11.32 In Overall Length, 5.60 In Overall Height, 6.3 LB
VJ Flat Opaque Cover Type 4X, 15.32X13.32X6.6, LT Gray, FRP, HWPL
VJ Flat Opaque Cover Type 4X, 17.32X15.32X6.6, LT Gray, FRP, HWPL
Enclosure, Die Cast Enclosure Material, 1 Elements, 10250T Series, 4 In Overall Width, 3.75 In Overall Height, 5 In Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.3 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$254.01
Enclosure, Die Cast Enclosure Material, 2 Elements, 10250T Series, 5.2 In Overall Width, 4.1 In Overall Height, 6.2 In Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.95 LB
$266.19
Eaton Series NZM Molded Case Circuit Breaker Handle Mechanism, Rotary Handle Red-Yellow LKBL
$314.20
Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
$474.93
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225AMP, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Single- and Three-Phase
$367.64
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 12 Knockouts
$36.20
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 7 LB/Ea
$85.39
This Versatile Plastic 15" Enclosure With Deep Trim and Hinged Door Is Designed to Meet All Your Networking Needs With Its Spacious 6.2" Depth, Accommodating Larger Components Like Isp Modems and Routers. Constructed From Wi-Fi Transparent Material, It Ensures Strong Connectivity While Offering Easy Installation With A One-Piece Trim Ring and Universal Mounting Grid. Offers A Streamlined Solution For Managing Complex Home Network Wiring In Single Family and High-Density Living Environments.
$106.64
Non-Metallic Enclosure, One Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray Color; 3.81 Inch; 6.62 Inch; 3.89 Inch; Ul 50, Cul 50, Csa C22.2 Approval; Wall Mounting; Nema 1/3/4X/6P/12 Enclosure
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$93.93
30MM Fiberglass Unit Enclosure 1 Hole 1 Pos
$291.28
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225 A, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Standard T
$399.75
Milb KCPLM-1234UGBX 1200A 3PH 600V
$5,859.72
20
Popularity
Default