Add More Items
View All Quick Selects
Below you can add an image for 'elbow' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
90° Elbow, 2.5 In Trade Size, 16.5 In Length, 2.875 In Outside Diameter, 2.424 In Inside, 10.5 In Bend Radius, 90 ° Bend Angle, Gray, 2.2 LB/Ea
Available now at Pearsall: In Stock
Total Availability: In Stock
Pearsall Availability: In Stock
Book Price
$1,356.17
Per 100
Emt Standard Radius Elbow, 2 In Trade Size, Galvanized, 45 ° Connection Orientation, 9.5 In Bend Radius, External Threaded Connection, 243 LB/100
$2,274.72
90° Elbow, 3 In Trade Size, 37.750 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$61.43
Each
90° Elbow, 3.5 In Trade Size, 23.50 In Length, 4 In Outside Diameter, 3.486 In Inside, 15 In Bend Radius, 90 ° Bend Angle, Gray, 0.226 In Wall Thickness, 5.3 LB/Ea
$3,289.39
90° Elbow, 0.5 In Trade Size, 6.25 In Length, 0.84 In Outside Diameter, 0.578 In Inside, 4 In Bend Radius, 90 ° Bend Angle, Gray, 0.1180 LB/Ea
$169.74
Standard Radius Elbow, 1-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 416 LB/100
$3,431.06
45° Elbow, 2 In Trade Size, 7.5 In Length, 9.5 In Bend Radius, 45 ° Bend Angle, Gray, 0.8330 LB/Ea
$755.65
Emt Standard Radius Elbow, 1 In Trade Size, Galvanized, 90 ° Connection Orientation, 5.75 In Bend Radius, Threaded Connection, 86 LB/100
$1,172.39
90° Elbow, 3 In Trade Size, 56.500 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
$69.48
3" SS304 90 Rigid Elbow
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$395.61
Eaton Crouse-Hinds Series El Elbow, Female, Feraloy Iron Alloy or Ductile Iron, 90°, 3/4"
$31.96
Special Radius Elbow, 2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 24 In Bend Radius, External Threaded Connection, 17 LB/100
$144.99
Standard Radius Elbow, 4 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 16 In Bend Radius, External Threaded Connection, 3166 LB/100
$22,756.46
Cantex 5133825 Is A 1 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$296.84
Rigid Stainless Steel 304 Elbow 3" 90 Degrees
90° Elbow, 3/4 In Trade Size, 7.125 In Length, 1.05 In Outside Diameter, 0.698 In Inside, 4.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 0.1266 LB
$477.67
Emt Standard Radius Elbow, 3 In Trade Size, Galvanized, 90 ° Connection Orientation, 13 In Bend Radius, Threaded Connection, 720 LB/100
$8,278.28
Standard Radius Elbow, 4 In Trade Size, Hot Dip Galvanized, 45 ° Connection Orientation, 16 In Bend Radius, External Threaded Connection, 2691 LB/100
$24,670.48
Rigid Stainless Steel 304 Elbow 1-1/4" 90 Degrees
$66.46
1-1/4" SS304 90 Rigid Elbow
Total Availability:
This item is no longer available. Click to view alternate items.
20
Popularity
Default