5121081 - 3" SCH80 90D 36"R PVC Elbow

PVC & Accessories

  • $69.48 (Each)
  • $69.48 (Each)
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
5121081
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121081
Description
3" SCH80 90D 36"R PVC Elbow
90° Elbow, 3 In Trade Size, 56.500 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016309 / 00088700013308
Weight per unit
10.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.48 (Each)
Resources
Images
 
 
5121081 - Small Image
 
5121081 - Large Image
Attachments
 
 
5121081 - Specification Sheet
Other Links
 
 
5121081 - Other
 
5121081 - Other
 
5121081 - Other
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
56.500 in
Descriptions
Long Description
90° Elbow, 3 in Trade Size, 56.500 in Length, 3.5 in Outside Diameter, 2.820 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.300 in Wall Thickness
Features
CANTEX 5121081 is a 3 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
3 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Product Type
90° Elbow
Description
3" SCH80 90D 36"R PVC ELBOW
extra long description
CTX 5121081 3 UL80 90 BND 36"R
Additional Information
outside diameter
3.5 in
Inside Diameter
2.820 in
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
70 PL
Made in USA
yes
Wall Thickness
0.300 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121081
GTIN
00088700013308
UPC
088700016309
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
10.19
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121081.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5121081.

3" SCH80 90D 36"R PVC Elbow
  • Our Part #: 068777
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 60 ($4,168.80) ·
068777 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.48

Each

QTY:
Each
Add
3 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow
  • Our Part #: 803ELL9036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5121081
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($69.48) ·
803ELL9036 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5121081 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121081 Cantex 00088700013308
PVC-30090368 Madison Electric 00784297827655
UB9FL Thomas & Betts 00034481191452
UB9FLB Thomas & Betts 00034481229193
143980 Topaz 00751338850491

* All prices subject to change.

Begin Live Chat