Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6-Inch Round Canless Led Downlight, 900 Lumens, 90+Cri, 5-Color Field-Selecctable, 120V 60HZ. Matte White Finish.
Available now at Gilbert: In Stock
Total Availability: In Stock
Gilbert Availability: In Stock
Book Price
$21.83
Each
6" Full Cone White Baffle, White Self-Flange Ring
$5.25
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 6.0 In Height, 0.48 LB
4-Inch Round Canless Led Downlight, 600 Lumens, 90+Cri, 5-Color Field-Selecctable, 120V 60HZ. Matte White Finish.
The Generation Lighting Traverse Direct One Light Recessed Fixture In White Provides Abundant Light to Your Home, While Adding Style and Interest. Generation Lighting Has Revolutionized The World Of Downlights With Our Traverse Line Of Led-Light Modules. The Traverse Lineup Does More Than Eliminate Many Of The Pain Points That Are Used to Challenge Consumers and Builders Alike.
Ready to ship from Phoenix: In Stock
Phoenix Availability: Out Of Stock
$13.40
5" Full Cone White Baffle, White Self-Flange Ring
$29.25
6" Circular Led Slim Wafer Downlight Feat. Color Select, 13W, 2700/3000/3K/4K/5K, 90CRI, Phase Dimming, Remote Driver
Check local availability
$19.30
The Lithonia Lighting Wafer New Construction Pan Is Suitable For Installing The 3 Inch, 4 Inch, 6 Inch and 8 Inch Wafer Led Downlight.
$12.08
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 In Length, 8.7 In Width, 9.1 In Height, 0.37 LB
$4.51
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
$24.46
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
$26.57
6" Led Downlight, 900 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5 Percent Dimming, Matte White Flange.
$31.61
Led Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Dual Flex Cable Design. Installs On Primary Side Of Ac Powered Led Load. Optimized For Type B Compact Lamps and Led Downlight Fixtures. Includes Instruction Sheets & Test Switch
$180.11
The 6-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings. The Innovative Switchable White Feature Incorporates A Switch On Each Fixture For Simple Color Temperature Adjustment. Too Warm or Too Cool? Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and You Are Done! Whatever Your Application, Luminaires With Swi
$32.23
The 5 In Ic, Airtight, Incandescent Downlight Housing Can Also Be Used For Most Light Commercial and Residential Applications Where Insulated Ceilings Require An Ic Rated, Line Voltage Downlight.
$25.20
6" 15W Led Retro Downlight 27/30/35/40/50K 1140LM
$17.82
The 5 In P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$38.99
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
$42.31
6" 12W Led Thin Downlight 27K/3K/35K/4K/5K White
$11.58
Metal Tapered Baffle With Ring, White, Recessed Mount, 9.0 In Length, 8.8 In Width, 3.0 In Height, 0.47 LB
$3.89
20
Popularity
Default