HLBC6099FSD2W1EM - 6" Led Slim DWNLT 27K/3K/35K/4K/5K Canless 120V

Halo

  • $25.00 (Each)
  • $25.00 (Each)
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
HLBC6099FSD2W1EM
Manufacturer
Halo
Manufacturer's Part Number
HLBC6099FSD2W1EMW
Description
6" Led Slim DWNLT 27K/3K/35K/4K/5K Canless 120V
6" Led Downlight, 900 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5 Percent Dimming, Matte White Flange.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083263073 / 00080083263073
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.00 (Each)
Resources
Images
 
 
HLBC6099FSD2W1EM - Small Image
 
HLBC6099FSD2W1EM - Large Image
Other Links
 
 
HLBC6099FSD2W1EM - Other
 
HLBC6099FSD2W1EM - Other
Attachments
 
 
HLBC6099FSD2W1EM - Specification Sheet
Brochures
 
 
HLBC6099FSD2W1EM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.10A at 120V
Wattage
12.4 W
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Product Type
6" HLB Comfort, 900LM, 5CCT, D2W
extra long description
CLS HLBC6099FSD2W1EMW 6" HLB COMFOR
Long Description
6" LED downlight, 900 Lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5 percent dimming, matte white flange.
Special Features
Available in 4” and 6”
Description
6" LED SLIM DWNLT 27K/3K/35K/4K/5K CANLESS 120V
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
HLBC6099FSD2W1EMW
GTIN
00080083263073
UPC
080083263073
Taxonomies, Classifications, and Categories
Type
HLBC Slim Regressed Canless Downlight
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
1.61
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
Energy Star Certified;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat