Add More Items
View All Quick Selects
Below you can add an image for 'IDSR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
FLSR225ID Is A Class RK5 Fuse With An Ampere Rating Of 225 and Knife-Blade-Style Construction.
Total Availability: In Stock
Check local availability
Book Price
$470.08
Each
FLSR150ID Is A Class RK5 Fuse With An Ampere Rating Of 150 and Knife-Blade-Style Construction.
$235.13
FLSR400ID Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
FLSR010ID Is A Class RK5 Fuse With An Ampere Rating Of 10 and Cartridge-Style Construction.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$40.74
FLSR125ID Is A Class RK5 Fuse With An Ampere Rating Of 125 and Knife-Blade-Style Construction.
FLSR400 Is A Class RK5 Fuse With An Ampere Rating Of 400 and Knife-Blade-Style Construction.
$419.07
FLSR020 Is A Class RK5 Fuse With An Ampere Rating Of 20 and Cartridge-Style Construction.
$32.04
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 20 A, 600 V Ac;300 V DC, Ferrule Terminal, Blown Fuse Indicator, 13/16 In Diameter, 5 In Overall Length, 0.16 LB
$35.89
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 50 A, 600 V Ac;300 V DC, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 In Diameter, 5-1/2 In Overall Length, 0.3 LB
$61.59
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 15 A, 600 V Ac;300 V DC, Ferrule Terminal, Blown Fuse Indicator, 13/16 In Diameter, 5 In Overall Length, 0.16 LB
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 35 A, 600 V Ac;300 V DC, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 In Diameter, 5-1/2 In Overall Length, 0.28 LB
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 80 A, 600 V Ac;300 V DC, Blade Terminal, Blown Fuse Indicator, 1-5/16 In Diameter, 7-7/8 In Overall Length, 0.41 LB
$127.36
KLK005 Is A Midget Fuse With An Ampere Rating Of 5.
$38.58
KLK010 Is A Midget Fuse With An Ampere Rating Of 10.
Socket, 8 Pin Octal
$30.08
Univ Inline Fuseholder For Sfe Type Fuse. Heavy-Duty Bayonet Knob In-Line Holders For 3AG/Ab Fuses.
$8.97
The 201A-Au Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50/60HZ Motors Regardless Of Size. Has User Adjustable 1-30 Second Trip Delay, Manual or 1-500 Second Restart Delay, and 2-8% Voltage Unbalance Trip Point. The Product Also Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The Model 201A-Au Includes Advanced Single Led Diagnostics, Where Five Different Light Patterns Distinguish Betwee
$340.29
The 201A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50/60HZ Motors Regardless Of Size. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The 201A Includes Advanced Single Led Diagnostics, Where Color and Different Light Patterns Distinguish Between Faults and Normal Conditions.This Unique Microcontroller-Based Voltage and Phase-Sensing Device Constantly Monitors The 3-Phase Vol
$267.88
$284.42
The 250A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50*/60HZ Motors Regardless Of Size From Low and High Voltage, Unbalance/Single-Phase, and Reverse-Phase. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The 250A Also Features Adjustable or Manual Restart Delay. This Unique Microcontroller-Based Voltage and Phase-Sensing Device Constantly Monitors The 3-Phase Voltages to Det
$461.03
20
Popularity
Default