V5747 - STL Shallow Device Box Iv

Wiremold

  • $10.30 (Each)
  • $10.30 (Each)

  • $1,029.71 (Per 100)

In-Stock: 1 available locally (Cedar Park, TX) (change location)
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
V5747
Manufacturer
Wiremold
Manufacturer's Part Number
V5747
Description
STL Shallow Device Box Iv
Shallow Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/8 In Width, 4-5/8 In Height, 0.525 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070521 / 0786776070521 / 00786776070521
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.30 (Each)
Carton
$10.30 (Each)
Stock Availability
Cedar Park
1 (Check another store)
Austin RDC
26
All Stores
1,227
Resources
Images
 
 
V5747 - Large Image
 
V5747 - Small Image
 
V5747 - Large Image
Brochures
 
 
V5747 - Brochure
Other Links
 
 
V5747 - Other
 
V5747 - Other
 
V5747 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-7/8 in;73 mm
Width
1-3/8 in;35 mm
Height
4-5/8 in;117 mm
Descriptions
Product Type
Shallow Device Box
Long Description
Shallow Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 1-3/8 in Width, 4-5/8 in Height, 0.525 lb/EA
Short Description
Shallow Device Box, Steel, Ivory, Scuffcoat, 1 Gang
extra long description
WM V5747 STL SHALLOW DEVICE BOX IVO
Description
STL SHALLOW DEVICE BOX IV
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5747
GTIN
00786776070521
UPC
786776070521
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight
0.525 lb/EA
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
Application
Standard Shallow Switches, Receptacles and Communication Device
standard
NAFTA, UL, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,227

Location search:
These alternate items can be purchased instead of V5747.
Jump To:

Cross Referenced

These items are similar to V5747 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL5747IV Hubbell Wiring Device-Kellems n/a
V5747 Legrand Wiremold 00786776070521

* All prices subject to change.

Begin Live Chat