V5744S - STL Deep Dev Box Ivory

Wiremold

  • $25.52 (Each)
  • $25.52 (Each)

  • $127.58 (Per 5)

  • $2,551.65 (Per 100)
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
V5744S
Manufacturer
Wiremold
Manufacturer's Part Number
V5744S
Description
STL Deep Dev Box Ivory
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070484 / 0786776070484 / 00786776070484
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.52 (Each)
Carton
$25.52 (Each)
Standard Packaging
$127.58 (Per 5)
Resources
Other Links
 
 
V5744S - Other
 
V5744S - Other
 
V5744S - Other
Images
 
 
V5744S - Large Image
 
V5744S - Small Image
Brochures
 
 
V5744S - Brochure
Attachments
 
 
V5744S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Description
STL DEEP DEV BOX IVORY
Product Type
STL Deep Dev Box Ivory
extra long description
WM V5744S STL DEEP DEV BOX IVORY
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
Manufacturer Information
Manufacturers Part Number
V5744S
Brand
WIREMOLD
GTIN
00786776070484
UPC
786776070484
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.72
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V5744S.
Jump To:

Cross Referenced

These items are similar to V5744S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
V5744S Legrand Wiremold 00786776070484

* All prices subject to change.

Begin Live Chat