V5744 - STL Extra Deep Dev Box Iv

Wiremold

  • $27.00 (Each)
  • $27.00 (Each)

  • $2,699.90 (Per 100)
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
V5744
Manufacturer
Wiremold
Manufacturer's Part Number
V5744
Description
STL Extra Deep Dev Box Iv
Extra Deep Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 2-3/4 In Width, 4-5/8 In Height, 0.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070477 / 00786776070477
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.00 (Each)
Carton
$27.00 (Each)
Resources
Images
 
 
V5744 - Large Image
 
V5744 - Small Image
 
V5744 - Large Image
Attachments
 
 
V5744 - Specification Sheet
Brochures
 
 
V5744 - Brochure
Other Links
 
 
V5744 - Other
 
V5744 - Other
 
V5744 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-7/8 in;73 mm
Width
2-3/4 in;70 mm
Height
4-5/8 in;118 mm
Descriptions
Product Type
Extra Deep Device Box
Long Description
Extra Deep Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 2-3/4 in Width, 4-5/8 in Height, 0.8 lb/EA
Short Description
Extra Deep Device Box, Steel, Ivory, Scuffcoat
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
extra long description
WM V5744 STL EXTRA DEEP DEV BOX IVO
Description
STL EXTRA DEEP DEV BOX IV
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
1 ct
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5744
GTIN
00786776070477
UPC
786776070477
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.8 lb/EA
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Deep Devices Such as Momentary Contact, Remote Control Switches and Hospital Signalling System Devices
standard
UL, NAFTA, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V5744.
Jump To:

Cross Referenced

These items are similar to V5744 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
V5744 Legrand Wiremold 00786776070477

* All prices subject to change.

Begin Live Chat