V5738 - 5700 SLD Base Fix Box 4.75" Dia Iv

Wiremold

  • $16.87 (Each)
  • $16.87 (Each)

  • $84.33 (Per 5)

  • $1,686.66 (Per 100)
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
V5738
Manufacturer
Wiremold
Manufacturer's Part Number
V5738
Description
5700 SLD Base Fix Box 4.75" Dia Iv
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070422 / 0786776070422 / 00786776070422
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.87 (Each)
Carton
$16.87 (Each)
Standard Packaging
$84.33 (Per 5)
Resources
Images
 
 
V5738 - Large Image
 
V5738 - Small Image
Other Links
 
 
V5738 - Other
 
V5738 - Other
 
V5738 - Other
Brochures
 
 
V5738 - Brochure
Attachments
 
 
V5738 - Specification Sheet
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
Ivory
Descriptions
Description
5700 SLD BASE FIX BOX 4.75" DIA IV
Product Type
5700 SLD Base Fix Box 4.75IN Dia Iv
extra long description
WM V5738 5700 SLD BASE FIX BOX 4.75
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Additional Information
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5738
GTIN
00786776070422
UPC
786776070422
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.55
Carton
1
Package
5
Uses, Certifications, and Standards
standard
NAFTA, ROHS, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V5738.
Jump To:

Cross Referenced

These items are similar to V5738 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
V5738 Legrand Wiremold 00786776070422

* All prices subject to change.

Begin Live Chat