V5711LH - LH Internal Twisted Elbow

Wiremold

  • $5.17 (Each)
  • $5.17 (Each)

  • $51.67 (Per 10)

  • $516.66 (Per 100)
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
V5711LH
Manufacturer
Wiremold
Manufacturer's Part Number
V5711LHA
Description
LH Internal Twisted Elbow
Internal 90 Deg Twisted Left Hand
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
786776042207 / 00786776042207
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Carton
$51.67 (Per 10)
Resources
Attachments
 
 
V5711LH - Specification Sheet
Images
 
 
V5711LH - Large Image
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
Steel
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
2-1/2 Inch Width x 2-1/2 Inch Height
Descriptions
Product Type
Raceway Internal Twist Elbow
Description
LH INTERNAL TWISTED ELBOW
extra long description
LEFT TURN, 90 DEGREE INTERNAL TWISTED ELBOW TYPE; STEEL MATERIAL; 2-1/2 INCH WIDTH X 2-1/2 INCH HEIGHT SIZE; IVORY FINISH; 500/700 SERIES 1-CHANNEL RACEWAY USED ON; UL (CANADA AND US) APPROVAL; 500/700 MODEL
Long Description
RACEWAY INTERNAL TWIST ELBOW, LEFT TURN, 90 DEGREE INTERNAL TWISTED ELBOW TYPE; STEEL MATERIAL; 2-1/2 INCH WIDTH X 2-1/2 INCH HEIGHT SIZE; IVORY FINISH; 500/700 SERIES 1-CHANNEL RACEWAY USED ON; UL (CANADA AND US) APPROVAL; 500/700 MODEL
Commodity Description
METALLIC RACEWAY & ACCESSORIES
Additional Information
Made in USA
yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5711LHA
Model
500/700
GTIN
00786776042207
UPC
786776042207
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Left Turn, 90 Degree Internal Twisted Elbow
Availability
Status
Inactive
Packaging
Weight per each
0.176
Carton
10
Uses, Certifications, and Standards
Used On
500/700 Series 1-Channel Raceway
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat