V4015 - STL Tee 4000 Ivory

Wiremold

  • $75.27 (Each)
  • $75.27 (Each)
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
V4015
Manufacturer
Wiremold
Manufacturer's Part Number
V4015
Description
STL Tee 4000 Ivory
For Branching Raceway At Right Angles. Use With Undivided Raceway Only. Join to Raceway Run With Two Pair Of 4001A Couplings (Not Included). Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776036480 / 00786776036480
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.27 (Each)
Resources
Images
 
 
V4015 - Small Image
 
V4015 - Large Image
Other Links
 
 
V4015 - Other
 
V4015 - Other
 
V4015 - Other
 
V4015 - Other
Brochures
 
 
V4015 - Brochure
Attachments
 
 
V4015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Tee 4000 Ivory
Description
STL TEE 4000 IVORY
extra long description
WM V4015 STL TEE 4000 IVORY
Long Description
For branching raceway at right angles. Use with undivided raceway only. Join to raceway run with two pair of 4001A Couplings (not included). Ivory
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V4015
GTIN
00786776036480
UPC
786776036480
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat