V4010B - STL Blank End Fitting 4000 Iv

Legrand-Wiremold

  • $12.70 (Each)
  • $12.70 (Each)

  • $1,269.56 (Per 100)
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
V4010B
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V4010B
Description
STL Blank End Fitting 4000 Iv
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080506 / 0786776080506 / 00786776080506
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.70 (Each)
Carton
$12.70 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
281
Resources
Images
 
 
V4010B - Large Image
 
V4010B - Small Image
Attachments
 
 
V4010B - Specification Sheet
Other Links
 
 
V4010B - Other
 
V4010B - Other
 
V4010B - Other
 
V4010B - Other
 
V4010B - Other
 
V4010B - Other
Brochures
 
 
V4010B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V4010B.
Jump To:

Cross Referenced

These items are similar to V4010B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4710BIV Hubbell Wiring Device-Kellems 00783585215662
V4010B Legrand Wiremold 00786776080506

* All prices subject to change.

Begin Live Chat