V4000C - STL Raceway Cover 4000 Iv

Legrand-Wiremold

  • $21.95 (Per 5)
  • $4.39 (Each)

  • $21.95 (Per 5)

  • $219.50 (Per 50)
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
V4000C
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V4000C
Description
STL Raceway Cover 4000 Iv
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080353 / 0786776080353 / 00786776080353
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$4.39 (Each)
Carton
$219.50 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
312
Resources
Images
 
 
V4000C - Large Image
 
V4000C - Small Image
Attachments
 
 
V4000C - Specification Sheet
Brochures
 
 
V4000C - Brochure
Other Links
 
 
V4000C - Other
 
V4000C - Other
 
V4000C - Other
 
V4000C - Other
 
V4000C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 312

Location search:

M-Z

Location Stock Available
Stillwater
90 View Store
These alternate items can be purchased instead of V4000C.
Jump To:

Cross Referenced

These items are similar to V4000C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4750CIV Hubbell Wiring Device-Kellems 00783585216485
V4000C Legrand Wiremold 00786776080353

* All prices subject to change.

Begin Live Chat