V2011 - STL Flat Elbow 2000 Iv

Legrand-Wiremold

  • $9.16 (Each)
  • $9.16 (Each)

  • $915.83 (Per 100)
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
V2011
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V2011
Description
STL Flat Elbow 2000 Iv
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776095463 / 0786776095463 / 00786776095463
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.16 (Each)
Carton
$9.16 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
42
Resources
Images
 
 
V2011 - Large Image
 
V2011 - Small Image
Attachments
 
 
V2011 - Specification Sheet
Other Links
 
 
V2011 - Other
 
V2011 - Other
 
V2011 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V2011.
Jump To:

Cross Referenced

These items are similar to V2011 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2011IV Hubbell Wiring Device-Kellems 00783585214283
V2011 Legrand Wiremold 00786776095463

* All prices subject to change.

Begin Live Chat