RPNFB - Nonmetallic Round Floor Box

Legrand-Wiremold

  • $49.79 (Each)
  • $49.79 (Each)

In-Stock: 21 available at other locations ( find a store with stock)
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
RPNFB
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
RPNFB
Description
Nonmetallic Round Floor Box
Wiremold Ratchet-Pro Series Floor Box Provides Single- and Dual-Service Capability In A Variety Of Easy-to-Install Round Floor Boxes. These Designs Allow The Flexibility For Providing Power, A/V or Communication Services to Open-Space Areas In An Aesthetic Solution. Applications Include Malls, Shopping Centers, Department Stores, Airports, Hospitals, and Office Buildings. Ratchet-Pro Series Floor Boxes Are Culus Listed For Use In Both On Grade and Above Grade Concrete Construction. Floor Box Has Two 1 1/4'
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564081739 / 0786564081739 / 00786564081739
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.79 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Attachments
 
 
RPNFB - Specification Sheet
Images
 
 
RPNFB - Large Image
 
RPNFB - Large Image
 
RPNFB - Large Image
 
RPNFB - Small Image
 
RPNFB - Video
Other Links
 
 
RPNFB - Other
 
RPNFB - Other
 
RPNFB - Other
 
RPNFB - Other
 
RPNFB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Black
Cover Material
Die-Cast Aluminum
Descriptions
Construction
ASSEMBLED
Description
NONMETALLIC ROUND FLOOR BOX
Extra Long Description
WLK RPNFB NONMETALLIC ROUND FLOOR B
Features
Wiremold Ratchet-Pro Series Floor Box provides single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction. Floor box has two 1 1/4'
Long Description
Wiremold Ratchet-Pro Series Floor Box provides single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction. Floor box has two 1 1/4'
Product Type
Nonmetallic Round Floor Box
Special Features
dual service, 2" conduit feeds, 1 1/4" conduit feeds, ratcheting cover design, cut off top for post pour adjustment, Ul Listed
Additional Information
Box Type
On-Grade
Knockout Size
2 in, 1-1/4 in
Media
Yes
Number Of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RPNFB
GTIN
00786564081739
UPC
786564081739
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.29
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, ROHS, cULus Listed Nonmetallic Outlet Boxes: File E110748 Guide QCMZ.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Antonio
3 View Store

* All prices subject to change.

Begin Live Chat