PN05F06FW - NM Cover Clip PN05 Fog WH

Wiremold

  • $1.93 (Each)
  • $1.93 (Each)

  • $3.86 (Per 2)

In-Stock: 2 available locally (Henderson, TX) (change location)
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
PN05F06FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN05F06FW
Description
NM Cover Clip PN05 Fog WH
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190830 / 0786776190830 / 00786776190830
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$3.86 (Per 2)
Stock Availability
Henderson
2 (Check another store)
Nacogdoches
0
All Stores
29
Resources
Images
 
 
PN05F06FW - Large Image
 
PN05F06FW - Small Image
 
PN05F06FW - Large Image
Brochures
 
 
PN05F06FW - Brochure
Other Links
 
 
PN05F06FW - Other
 
PN05F06FW - Other
 
PN05F06FW - Other
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
Non Metallic
Material, Color, and Finish
Finish
Fog White
Color
White
Dimensions and Weight
Width
1 in;25.4 mm
Descriptions
Product Type
Cover Clip
Short Description
Cover Clip, Non Metallic, Fog White, PN 05 Series
Long Description
Cover Clip, Non Metallic Material, Fog White, 1 in Width, 0.004 lb
Features
PN5 Series For covering joint where two pieces of PN05 Series Raceway come together.
extra long description
WM PN05F06FW NM COVER CLIP PN05 FOG
Description
NM COVER CLIP PN05 FOG WH
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Made in USA
yes
for use with
PN03 Series Non Metallic Surface Raceway;PN05 Series Non Metallic Surface Raceway;PN10 Series Non Metallic Surface Raceway
Standards Met
UL MA
package quantity
2 PK;1 CT
indoor/outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN05F06FW
GTIN
00786776190830
UPC
786776190830
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
7 View Store
Henderson
2 View Store

Distribution Centers

Location Stock Available
Little Rock
10 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of PN05F06FW.
Jump To:

Similar Items

Similar items are close alternatives to PN05F06FW, though they may not be 100% alike.

<P>For Covering Joint Where Two Pieces Of 800BAC Series Raceway Cover Come Toget...
  • Our Part #: 806
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 806
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 10 ($6.03) ·
806 - Wiremold

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat