PDB1CMFW - NM Data Box For One CM Module PDB

Wiremold

  • $4.61 (Each)
  • $4.61 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
PDB1CMFW
Manufacturer
Wiremold
Manufacturer's Part Number
PDB1CMFW
Description
NM Data Box For One CM Module PDB
<P>Surface Mount Box For Use With Eclipse Raceway or Standalone Application. Has 1/2'' Trade Size Ko. Accepts One Front-Loaded Downward Facing Pass and Seymour Activate or Wiremold Open System Communication Module.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Plastic Boxes
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
786776036015 / 0786776036015 / 00786776036015
Weight per unit
0.188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Resources
Images
 
 
PDB1CMFW - Large Image
 
PDB1CMFW - Small Image
Other Links
 
 
PDB1CMFW - Other
 
PDB1CMFW - Other
Descriptions
Description
NM DATA BOX FOR ONE CM MODULE PDB
Product Type
NM Data Box For One CM Module PDB
extra long description
WM PDB1CMFW NM DATA BOX FOR ONE CM
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Long Description
<p>Surface mount box for use with Eclipse Raceway or standalone application. Has 1/2'' trade size KO. Accepts one front-loaded downward facing Pass and Seymour Activate or Wiremold Open System communication module.</p>
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PDB1CMFW
GTIN
00786776036015
UPC
786776036015
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Raceway
Packaging
Weight per each
0.188
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
You must have an account to view stock levels

* All prices subject to change.