NM2017 - NM Internal Elbow NM2000 Ivory

Wiremold

  • $4.16 (Each)
  • $4.16 (Each)

  • $20.80 (Per 5)
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
NM2017
Manufacturer
Wiremold
Manufacturer's Part Number
NM2017
Description
NM Internal Elbow NM2000 Ivory
<P>Right Angle Turns At Inside Corners.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776519891 / 0786776519891 / 00786776519891
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Standard Packaging
$20.80 (Per 5)
Resources
Images
 
 
NM2017 - Small Image
 
NM2017 - Large Image
Other Links
 
 
NM2017 - Other
 
NM2017 - Other
Attachments
 
 
NM2017 - Specification Sheet
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
NM INTERNAL ELBOW NM2000 IVORY
Product Type
NM Internal Elbow NM2000 Ivory
extra long description
WM NM2017 NM INTERNAL ELBOW NM2000
Long Description
<p>Right angle turns at inside corners.</p>
Special Features
Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
120.0 V
Enclosure Type
Non-Metallic
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
NM2017
GTIN
00786776519891
UPC
786776519891
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.15
Carton
1
Package
5
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, ROHS, CULUS, cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat