NM2015 - NM Tee NM2000 Iv

Wiremold

  • $5.35 (Each)
  • $5.35 (Each)
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
NM2015
Manufacturer
Wiremold
Manufacturer's Part Number
NM2015
Description
NM Tee NM2000 Iv
<P>Branches NM2000 Series Raceway At Right Angles.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776519884 / 0786776519884 / 00786776519884
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.35 (Each)
Resources
Images
 
 
NM2015 - Large Image
 
NM2015 - Small Image
 
NM2015 - Video
Other Links
 
 
NM2015 - Other
 
NM2015 - Other
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
NM Tee NM2000 Ivory
extra long description
WM NM2015 NM TEE NM2000 IVORY
Description
NM TEE NM2000 IV
Long Description
<p>Branches NM2000 Series Raceway at right angles.</p>
Special Features
Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
120.0 V
Enclosure Type
Non-Metallic
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
NM2015
GTIN
00786776519884
UPC
786776519884
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat