G4000C - STL Raceway Cover 4000 Gy

Legrand-Wiremold

  • $21.75 (Per 5)
  • $4.35 (Each)

  • $21.75 (Per 5)

  • $217.50 (Per 50)

  • $435.00 (Per 100)
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
G4000C
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
G4000C
Description
STL Raceway Cover 4000 Gy
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080322 / 0786776080322 / 00786776080322
Weight per unit
2.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$4.35 (Each)
Carton
$217.50 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
170
Resources
Images
 
 
G4000C - Large Image
 
G4000C - Small Image
Attachments
 
 
G4000C - Specification Sheet
Brochures
 
 
G4000C - Brochure
Other Links
 
 
G4000C - Other
 
G4000C - Other
 
G4000C - Other
 
G4000C - Other
 
G4000C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
Stillwater
10 View Store
These alternate items can be purchased instead of G4000C.
Jump To:

Cross Referenced

These items are similar to G4000C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4750CGY Hubbell Wiring Device-Kellems 00783585216478
G4000C Legrand Wiremold 00786776080322

* All prices subject to change.

Begin Live Chat