895DCC - Brass Comm Cover Plate

Wiremold

  • $104.27 (Each)
  • $104.27 (Each)

  • $834.16 (Per 8)
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
895DCC
Manufacturer
Wiremold
Manufacturer's Part Number
895DCC
Description
Brass Comm Cover Plate
<P>Supplied With 1/2'' (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2'' (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564006299 / 0786564006299 / 00786564006299
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.27 (Each)
Standard Packaging
$834.16 (Per 8)
Resources
Images
 
 
895DCC - Small Image
 
895DCC - Large Image
 
895DCC - Video
Other Links
 
 
895DCC - Other
 
895DCC - Other
 
895DCC - Other
 
895DCC - Other
Brochures
 
 
895DCC - Brochure
Attachments
 
 
895DCC - Specification Sheet
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
BRASS COMM COVER PLATE
extra long description
WLK 895DCC BRASS COMM COVER PLATE
Product Type
Brass Comm Cover Plate
Long Description
<p>Supplied with 1/2'' (12.7mm) screw plug for accessing communication cables. 5 1/2'' (140mm) diameter for carpet applications only. Used in conjunction with the 881DIV to complete the dual service 881 PVC Floor Box. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.</p>
Construction
ASSEMBLED
Special Features
Redesigned mudcap. High impact mudcap protects box from damage when heavy equipment such as scissor lift trucks come in contact with the box during installation.
Additional Information
Number of Outlets
2.0
Cable Entry
Through Floor
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
895DCC
GTIN
00786564006299
UPC
786564006299
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.09
Carton
1
Package
8
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Nonmetallic Outlet Boxes: File E110748 Guide QCMZ. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat