881DIV - PVC Box Divider

Wiremold

  • $12.49 (Each)
  • $12.49 (Each)
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
881DIV
Manufacturer
Wiremold
Manufacturer's Part Number
881DIV
Description
PVC Box Divider
<P>Used to Isolate Power and Communication Compartments. Graduated Cubic Inch Markings Are Marked Clearly On The Divider and Correspond Directly to The Cubic Inch Markings On The Interior Of The Box. Cuts Easily With A Utility Knife. Supplied With A Receptacle Plate That Completes Separation Of Power and Low Voltage. One Divider Required For Dual-Service Activation, Ordered Separately.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524281 / 0786564524281 / 00786564524281
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.49 (Each)
Resources
Images
 
 
881DIV - Large Image
 
881DIV - Small Image
 
881DIV - Video
Attachments
 
 
881DIV - Specification Sheet
Brochures
 
 
881DIV - Brochure
Other Links
 
 
881DIV - Other
 
881DIV - Other
 
881DIV - Other
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
PVC BOX DIVIDER
Product Type
PVC Box Divider
extra long description
WLK 881DIV PVC BOX DIVIDER
Long Description
<p>Used to isolate power and communication compartments. Graduated cubic inch markings are marked clearly on the divider and correspond directly to the cubic inch markings on the interior of the box. Cuts easily with a utility knife. Supplied with a receptacle plate that completes separation of power and low voltage. One divider required for dual-service activation, ordered separately.</p>
Construction
Not Assembled
Special Features
Parallel conduit hubs. Graduated cubic inch markings on interior of the box. Corresponding graduated cubic inch markings on divider. TopGuard protection.
Additional Information
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
881DIV
GTIN
00786564524281
UPC
786564524281
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight per each
0.172
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 881DIV.
Jump To:

Cross Referenced

These items are similar to 881DIV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PFBT1A Hubbell Wiring Device-Kellems 00783585342481
SLIDE Lew Electric Fittings 00784149212172
68P-DV-KIT-BRS Thomas & Betts 00785991032468
E973K Thomas & Betts 00034481042952
881DIV Legrand Wiremold 00786564524281

* All prices subject to change.

Begin Live Chat