880MP - Rect Nonmetallic Floor Box

Wiremold

  • $28.05 (Each)
  • $28.05 (Each)

In-Stock: 20 available locally (Charlotte, NC) (change location)
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
880MP
Manufacturer
Wiremold
Manufacturer's Part Number
880MP
Description
Rect Nonmetallic Floor Box
Outlet Box, PVC Material, 50 to 100 Cu.In Capacity, 1 Gang, Rectangular, Tile Mount;Carpet Mount;Adjusting Ring Mount, 5-1/2 In Length, 4-1/8 In Width, 6 In Height, 2.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524304 / 0786564524304 / 00786564524304
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.05 (Each)
Stock Availability
Charlotte
20 (Check another store)
All Stores
1,064
Resources
Images
 
 
880MP - Large Image
 
880MP - Large Image
 
880MP - Large Image
 
880MP - Large Image
 
880MP - Large Image
 
880MP - Large Image
 
880MP - Small Image
 
880MP - Large Image
Specifications Sheets
 
 
880MP - Specification Sheet
Attachments
 
 
880MP - Specification Sheet
Brochures
 
 
880MP - Brochure
Other Links
 
 
880MP - Other
 
880MP - Other
 
880MP - Other
 
880MP - Other
 
880MP - Other
 
880MP - Other
 
880MP - Other
 
880MP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
5-1/2 in
Width
4-1/8 in
Height
6 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, PVC Material, 50 to 100 cu.in Capacity, 1 Gang, Rectangular, Tile Mount;Carpet Mount;Adjusting Ring Mount, 5-1/2 in Length, 4-1/8 in Width, 6 in Height, 2.02 lb/EA
Features
The Modulink Nonmetallic Floor Box provides power and communication services directly to the workstation or to any open space location. The Modulink Floor Box is a gangable box that allows a one-gang floor box to easily be turned into a two- or three-gang box simply by ganging together individual boxes. This floor box has many applications, some of which are commercial offices, retail stores, malls, financial and government institutions.
Short Description
Outlet Box, PVC, 50 to 100 cu. in
extra long description
WLK 880MP RECT NONMETALLIC FLR BOX
Description
RECT NONMETALLIC FLOOR BOX
Special Features
Depth markings on exterior of the box. 2 inch conduit opening. Ratchet adjusting ring. Cubic inch markings on the interior of the box. Pass-through capability. Gangable.
Construction
Not Assembled
Additional Information
Mounting Type
Tile Mount;Carpet Mount;Adjusting Ring Mount
Standards Met
UL 514-A;UL 514-C;UL 514-D;CSA C22.2
package quantity
1 ct
Made in USA
yes
Number of Outlets
0.0
Knockout Size
1 in, 1/2 in
Cable Entry
knockout, Conduit Hubs
Box Type
On-Grade
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
880MP
GTIN
00786564524304
UPC
786564524304
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight
2.02 lb/EA
Weight per each
2.02
Carton
1
Uses, Certifications, and Standards
Capacity
50 to 100 cu.in
standard
CULUS, ROHS, cULus Listed Nonmetallic Outlet Boxes: File E110748 Guide QCMZ.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 880MP.
Jump To:

Similar Items

Similar items are close alternatives to 880MP, though they may not be 100% alike.

Single Gang Non Metallic Gangable Floor Box Up to 3 Gang. Rectangular. Includes ...
  • Our Part #: FLBC8500
  • Charlotte Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLBC8500
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($128.34) ·
FLBC8500 - Arlington Industries

Charlotte Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat