828RTCAL - Rect Dup Recept Cover Alum Brushed

Legrand-Wiremold

  • $75.50 (Each)
  • $75.50 (Each)
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
828RTCAL
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
828R-TCAL
Description
Rect Dup Recept Cover Alum Brushed
Brushed Aluminum Duplex Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.290 Inch X 4.310 Inch (83.6MM X 109.5MM). Flip Lids Can Also Be Used With 106 Type Frames For Communications. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564017769 / 0786564017769 / 00786564017769
Weight per unit
0.346 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.50 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
72
Resources
Images
 
 
828RTCAL - Large Image
 
828RTCAL - Small Image
Attachments
 
 
828RTCAL - Specification Sheet
Other Links
 
 
828RTCAL - Other
 
828RTCAL - Other
 
828RTCAL - Other
 
828RTCAL - Other
 
828RTCAL - Other
Brochures
 
 
828RTCAL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:

* All prices subject to change.

Begin Live Chat