828R - Rectdup Recept Cover BRS

Legrand-Wiremold

  • $82.26 (Each)
  • $82.26 (Each)
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
828R
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
828R
Description
Rectdup Recept Cover BRS
Brass Duplex Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.156 Inch X 4.182 Inch (80.2MM X 106.2MM). Flip Lids Can Also Be Used With 106 Type Frames For Communications. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564266464 / 0786564266464 / 00786564266464
Weight per unit
0.346 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.26 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
92
Resources
Images
 
 
828R - Large Image
 
828R - Small Image
Attachments
 
 
828R - Specification Sheet
Other Links
 
 
828R - Other
 
828R - Other
 
828R - Other
 
828R - Other
 
828R - Other
Brochures
 
 
828R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 828R.
Jump To:

Cross Referenced

These items are similar to 828R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S3825 Hubbell Wiring Device-Kellems 00783585124001
6304-DFB-LR Lew Electric Fittings 00784149212561
6250 Raco 00050169062500
P 64 DS Thomas & Betts 00785991631333
828R Legrand Wiremold 00786564266464
6304-DFB-LR Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat