827TCALBK - 2G Carpet & Tile Flange - BLK

Legrand-Wiremold

  • $124.77 (Each)
  • $124.77 (Each)
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
827TCALBK
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
827TCAL-BK
Description
2G Carpet & Tile Flange - BLK
Two Gang Black Powder Coated Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6 Inch X 9 Inch (152.4MM X 228.6MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii Adapters and Wiremold CM Series Open System Inserts, Sold Separately. Note: Ul Listed For Tile, Terrazzo, and Carpet Floors. Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564079705 / 0786564079705 / 00786564079705
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.77 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
28
Resources
Attachments
 
 
827TCALBK - Specification Sheet
Other Links
 
 
827TCALBK - Other
 
827TCALBK - Other
 
827TCALBK - Other
 
827TCALBK - Other
Images
 
 
827TCALBK - Large Image
 
827TCALBK - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

* All prices subject to change.

Begin Live Chat