827PCCBLK - 2G Poly CPT Flange BLK

Wiremold

  • $64.77 (Each)
  • $64.77 (Each)

In-Stock: 8 available locally (Tampa Bay East, FL) (change location)
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
827PCCBLK
Manufacturer
Wiremold
Manufacturer's Part Number
827PCC-BLK
Description
2G Poly CPT Flange BLK
Outlet Box, Polycarbonate Material, Black, 2 Gang, 5-1/2 In Length, 4-1/8 In Width, 5-3/4 In Height, 0.75 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564542315 / 0786564542315 / 00786564542315
Weight per unit
0.7535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.77 (Each)
Stock Availability
Tampa Bay East
8 (Check another store)
All Stores
259
Resources
Images
 
 
827PCCBLK - Large Image
 
827PCCBLK - Small Image
 
827PCCBLK - Large Image
 
827PCCBLK - Video
Specifications Sheets
 
 
827PCCBLK - Specification Sheet
Attachments
 
 
827PCCBLK - Specification Sheet
Brochures
 
 
827PCCBLK - Brochure
Other Links
 
 
827PCCBLK - Other
 
827PCCBLK - Other
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
Polycarbonate
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
5-1/2 in
Width
4-1/8 in
Height
5-3/4 in
Descriptions
extra long description
WLK 827PCC-BLK 2-GANG POLY CPT FLAN
Product Type
Outlet Box
Long Description
Outlet Box, Polycarbonate Material, Black, 2 Gang, 5-1/2 in Length, 4-1/8 in Width, 5-3/4 in Height, 0.75 lb/EA
Features
Two-gang nonmetallic carpet flange. Accepts a 6A communication adapter (CM-MAB), and Ortronics MAB3S2 and MAB6TJ adapters. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Short Description
Outlet Box, Polycarbonate, Black, 2 Gang
Description
2G POLY CPT FLANGE BLK
Construction
ASSEMBLED
Special Features
Non Metallic plate, light weight construction,Scrub water compliant, UL Listed
Additional Information
for use with
829PFLRT Cover
Standards Met
UL MA
package quantity
15 PK;1 CT
Made in USA
yes
Number of Outlets
0.0
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
827PCC-BLK
GTIN
00786564542315
UPC
786564542315
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight
0.75 lb/EA
Weight per each
0.7535
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat